Features:
- Gift Boxes, 8" x 8" x 3-1/2", Kraft, 100/Case
- Convenient one-piece construction
- Sets up fast
- Kraft, pinstripe exterior and solid kraft interior
- Ships and stores flat
Model # :WBB3172491
This product will be restocked soon
Weights & Dimensions
| Inside Length | 8 in |
| Inside Width | 8 in |
| Inside Height | 3-1/2 in |
Product Details
| Package Quantity | 100 |
| Color | Brown |
| Brand | Global Industrial |