Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179796

MPN #: GL504L

Pyramex® GL504 Insulated Cut Resistant Dipped Gloves, Latex Coated, ANSI A3, L, Hi-Vis Orange - Pkg Qty 12

Product Description
Features:
  • Type: Insulated Dipped Glove
  • Cuff: Acrylic + Latex Elastic
  • Sandy latex coating on the palm and fingers provides an effective grip in dry and oily situations
  • 10 gauge acrylic cut-resistant liner delivers insulation, moisture resistance, comfort, and durability
  • High-visibility liner for easy recognition
  • Contact cold protection down to as low as -14°F/-10°C
  • Knit cuff creates a snug fit to keep out debris
  • Application: Commercial Fishing, Construction, Food Processing, Outdoor Activities, Refrigerated Area, Utilities
Standards & Certifications:
  • ANSI/ISEA 105 - Cut A2 , Abrasion 3, Puncture 2
  • EN 388 - Abrasion 2, Cut 2, Tear 3, Puncture 2, Cut TDM-100 X
  • EN 511 - Contact Cold 2


PRICE
$90.00  Sold in packages of 12 / $7.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripSandy Latex
Gauge10 ga

Product Details

TypeCoated Gloves
ColorOrange
SeriesGL504
Cuff StyleKnit Wrist
MaterialAcrylic, Latex
Package Quantity1 Pair
GenderUnisex
Manufacturers Part NumberGL504L
Lining MaterialAcrylic
Coating MaterialLatex
Cut LevelA2
BrandPyramex Safety

Compliance & Certifications

EN 3882232X