Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179766

MPN #: GL902HVL

Pyramex® GL902HV Insulated Cut Resistant Dipped Gloves, HPT Coated, ANSI A3, L, Hi-Vis Orange - Pkg Qty 12

Product Description
Discover the GL902HV insulated full dipped safety gloves with a hi-vis 15G nylon liner, 360° 7G acrylic inner liner, and full HPT coating, along with Actifresh® treatment for bacteria defense and freshness.

Features:
  • Hydro Barrier: Full HPT coating repels water to ensure secure grip in wet and oily conditions, while maintaining softness in extreme cold
  • Hi-Vis Dynamic Performance: Hi-vis 15G nylon liner ensures comfort, precision, and adaptability for versatile performance in various tasks
  • Insulated Comfort: 7G acrylic inner liner provides 360° warmth and moisture resistance, protecting against contact cold down to -22°F/-30°C
  • Hygiene Defense: Treated with Sanitized Actifresh® to combat bacteria for prolonged comfort and freshness
  • Sure Seal: Knit wrist cuff ensures added security, comfort and functionality
Standards & Certifications:
  • ANSI/ISEA 105 - Cut A2, Abrasion 3, Puncture 2
  • EN 388 - Abrasion 3, Cut 2, Tear 3, Puncture 1, Cut TDM-100 X
  • EN 511 - Convective Cold X, Contact Cold 2, Water Impermeability X


PRICE
$126.00  Sold in packages of 12 / $10.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripHPT
GaugeOuter: 15, Inner: 7 ga

Product Details

TypeCoated Gloves
ColorOrange
SeriesGL902HV
Cuff StyleKnit Wrist
MaterialNylon, Acrylic, HPT
Package Quantity1 Pair
GenderUnisex
Manufacturers Part NumberGL902HVL
Lining MaterialNylon, Acrylic
Coating MaterialHPT
Cut LevelA2
BrandPyramex Safety

Compliance & Certifications

EN 3883231X