Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179897

MPN #: GL505XL

Pyramex® GL505 Insulated Cut Resistant Dipped Gloves, Latex Coated, ANSI A4, XL, Hi-Vis Orange - Pkg Qty 12

Product Description
Features:
  • Type: Insulated Dipped Glove
  • Cuff: HPPE + Acrylic + Latex Elastic
  • Waterproof
  • Double dipped
  • Sandy latex coating on the palm and fingers provides an effective grip in dry and oily situations
  • Smooth latex full dipped coating keeps hands dry in wet applications
  • 13 gauge outer HPPE cut-resistant liner provides comfort and dexterity
  • 10 gauge inner acrylic liner provides insulation and moisture resistance
  • Contact cold protection down to as low as -22°F/-30°C
  • Knit cuff creates a snug fit to keep out debris
  • Application: Commercial Fishing, Construction, Food Processing, Outdoor Activities, Refrigerated Area, Utilities
Standards & Certifications:
  • ANSI/ISEA 105 - Cut A5, Abrasion 5, Puncture 4
  • EN 388: Abrasion 3, Cut X, Tear 4, Puncture 3, Cut TDM-100 E
  • EN 511 - Convective Cold X, Contact Cold 2, Water Impermeability X


PRICE
$98.40  Sold in packages of 12 / $8.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripSandy & Smooth Latex
GaugeOuter: 13, Inner: 10 ga

Product Details

TypeCoated Gloves
ColorOrange
SeriesGL505
Cuff StyleKnit Wrist
MaterialPolyester, Acrylic, Latex
GenderUnisex
Package Quantity12 Pair
Manufacturers Part NumberGL505XL
Lining MaterialPolyester, Acrylic
Coating MaterialLatex
Cut LevelA2
BrandPyramex Safety

Compliance & Certifications

EN 3883231X