Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179830

MPN #: GL804CM

Pyramex® GL804C Insulated Corded Winter Work Gloves, M, Green/Blue/Hi-Vis Orange

Product Description
Features:
  • Material: PolyCotton + Polyester Mesh
  • Liner: Polyester + Polyurethane Bladder
  • Impact: Thermoplastic Rubber
  • Cuff: Neoprene + Hook & Loop
  • Durable corded cotton palm delivers excellent grip in oily conditions
  • Polyester cut-resistant liner for comfort and breathability
  • Water-resistant bladder provides a robust and reliable defense against water
  • Contact cold protection down to as low as -22°F/-30°C
  • Custom-designed level 1 impact protection
  • High-visibility back of hand for recognition
  • Thumb saddle increases additional durability and grip
  • Adjustable cuff creates a secure fit to keep out debris
  • Applications: Automotive, Electrical Contractors, Framing, Mechanical, Mining, Oil & Gas
Standards:
  • ANSI/ISEA - Cut A2 | Abrasion 3 | Puncture 4
  • ANSI/ISEA - Impact 1
  • EN388 - Abrasion 1 | Cut 3 | Tear 2 | Puncture 2 | Cut TDM-100 B | Impact P
  • EN511 - Convective Cold 1 | Contact Cold 1 | Water Penetration 1


PRICE
$22.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeUtility Work Gloves
Reflective TapeNo
ColorMulti-colored
ApplicationCold Weather Protection
SeriesGL804C
Back MaterialCorded Cotton
Cuff StyleHook & Loop
Cut ResistantYes
Palm MaterialCorded Cotton
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialCorded Cotton, Fleece, Polyester, TPR
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberGL804CM
Lining MaterialPolyester
Thumb StyleSaddle
WaterproofNo
Cut LevelA2
BrandPyramex Safety

Compliance & Certifications

EN 3881322BP
CertificationsANSI/ISEA 105:2016, EN 388: 1322BP, EN 511 111