Ergodyne® ProFlex® 7501 Coated Waterproof Winter Work Gloves, 2XL, Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The ProFlex® 7501 Coated Winter Work Gloves are dual layer for warm, waterproof protection in cold temperatures. Fully coated in latex to keep hands dry with a second, sandy nitrile palm dip for superior grip. A polyester liner with soft brushed acrylic fleece provides two levels of thermal protection.
PRICE
$126.00 Sold in packages of 12 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
| Grip | Sandy, Nitrile-Dipped Palm |
Product Details
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Gray |
| Application | Cold Weather Protection |
| Series | ProFlex 7501 |
| Back Material | Latex |
| Cuff Style | Elastic Knitwrist |
| Cut Resistant | No |
| Palm Material | Sandy, Nitrile-Dipped Palm |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | Latex, Fleece |
| Package Quantity | 12 Pairs |
| Gender | Unisex |
| Manufacturers Part Number | 17636 |
| Thumb Style | Straight |
| Lining Material | Acrylic Fleece |
| Waterproof | Yes |
| Coating Material | Nitrile |
| Brand | Ergodyne |
Compliance & Certifications
| EN 388 | 2131X |
| Certifications | EN 388: 2131X |