Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179754

MPN #: GL612CS

Pyramex® GL612C Insulated Cut Resistant Dipped Gloves, Nitrile Coated, ANSI A6, S, Green

Product Description
Features:
  • Type: Insulated Dipped Glove
  • Impact: Thermoplastic Rubber
  • Cuff: HPPE + Acrylic + Latex Elastic
  • Sandy nitrile coating on the palm and fingers provides an effective grip in dry and oily situations
  • 13 gauge outer HPPE cut-resistant liner provides comfort and dexterity
  • 10 gauge inner acrylic liner delivers insulation and moisture resistance
  • Contact cold protection down to as low as 14°F/-10°C
  • Custom-designed impact protection shields back of hand
  • Reinforced thumb reduces stress in high-wear area
  • High-visibility liner for easy recognition
  • Knit cuff creates a snug fit to keep out debris
  • Applications: Construction, Masonry, Material Handling, Petrochemical Industries
Standards & Certifications:
  • ANSI/ISEA 105 - Cut A5, Abrasion 6, Puncture 4
  • ANSI/ISEA 138 - Impact 2
  • EN 388 - Abrasion 4, Cut X, Tear 4, Puncture 3, Cut TDM-100 E, Impact P
  • EN 511 - Contact Cold 2


PRICE
$24.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripSandy Nitrile
GaugeOuter: 13, Inner: 10 ga

Product Details

TypeCoated Gloves
ColorMulti-colored
SeriesGL612C
Cuff StyleKnit Wrist
MaterialHPPE, Acrylic, Nitrile
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberGL612CS
Lining MaterialHPPE, Acrylic
Coating MaterialNitrile
Cut LevelA5
BrandPyramex Safety

Compliance & Certifications

EN 3884X43EP