Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Floortex

Model # :WBB2336419

MPN #: FCCE2036G

CraftTex® Glass Craft Mat Protector - 20" x 36"

Product Description
Suitable for a range of crafts, the CraftTex glass mat works as a cutting mat, palette, surface for ink rolling, sugar craft and kitchen crafts. Made from tempered glass, a reinforced glass material which has five times the impact strength of normal glass. It acts as complete barrier protection for tabletops and other surfaces, and is top of the CraftTex range of surface protector mats. Easy to clean and cool to the touch, this is the best tempered glass mat for crafters as it is incredibly durable and hardwearing.

Features:

  • Tempered glass has five times the strength of regular glass, making it durable
  • Provides a perfectly smooth surface which works well for paper crafters, artists and printers
  • Provides a barrier to keep worktops clean and protected from damage - will not break, crack, scratch or discolor
  • The surface will not stain and glue residue or paint can also be peeled off
  • Simply wipe clean with a cloth and appropriate cleaning fluid
  • Glacier craft mat. Product Size - 20" x 36"


PRICE
$99.95

This product will be restocked by Jan 29, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width20 in
Weight13.3 lbs
Thickness0.2 in

Product Details

ColorClear
ShipsFlat
MaterialTempered Glass
DescriptionCraft Table Protective Mat
Package Quantity1
Manufacturers Part NumberFCCE2036G
CollectionCraftTex®
ShapeRectangular
BrandFloortex

Warranty

Warranty1 yr