Dominion Faucets Glass Filler For Faucets, 5" Spout
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Mounting Location | Deck |
| Finish | Chrome Plated |
| Material | Brass |
| Features | 1/4 in Compression Connection |
| Color | Silver |
| Manufacturers Part Number | 77-0200 |
| Brand | Dominion Faucets |
Compliance & Certifications
| Lead Free Compliant | Yes |
Related Products
Pioneer's Americana Collection of faucets draws inspiration from a bygone era, a traditional farmhouse design that exudes timeless elegance and enduring nostalgia. With its luxuriously curved gooseneck spout and exquisite detailing, the Americana will become the heart of your home with its traditional or eclectic modern essence. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Americana faucets are built to exceed ...
Olympia's i3 Collection of faucets combines smooth beveled edges with stunning gradients to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime ...
The Legacy Collection of faucets proves that classic design will never go out of style. With elegant curves and enduring quality, you can be sure your Legacy faucets will provide a sophisticated aesthetic to any design. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Legacy faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential ...
Featuring classic traditional elegance, our Accent Collection of faucets by Olympia is ageless and uncomplicated. Accent can both simplify and provide an essential enhancement to your home with an understated enduring style balanced with seamless functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Accent faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and ...
Features: Removable ceramic disc cartridge Three 1-3/8" (35mm) diameter faucet holes required for LK1000, Four 1-3/8" diameter faucet holes required for LK1001 1.5GPM flow regulator installed - Optional 2.2GPM flow regulator also included with the faucet 3/8" diameter copper tube supply lines with 1/2" male IPS adaptors 360° spout rotation Max countertop thickness: 2.5" (63mm) Quick connect side spray fittings for fast installation Limited Lifetime Warranty Accessories (Sold Separately): LK105 - Air gap LK3712 - Swivel Aerator A55061 - Vandal Resistant Aerator Features: ADA CUPC ...