x

Take 15% off your entire order!

Offer applied at checkout

Lockwood Glass Rack, 20"H x 23"W x 69"D, 10 Pans - RK69-10

Lockwood Glass Rack, 20"H x 23"W x 69"D, 10 Pans - RK69-10

Item #: WBB1171594

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$350.00 up to 29% OFF

Price: $247.95

Save $12.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lockwood Glass Rack, 20"H x 23"W x 69"D, 10 Pans - RK69-10

Dry and store your smallwares with this space saver

Features:
  • Mobile
  • Open Sides
  • With Slides For 20" X 20"Racks
  • Accommodates 4 Pairs Of Slides Adjustable On 1-1/2" Centers
  • Bolted Angle-Type Aluminum Frame
  • Front Loading
  • 5" Stem Casters
  • Frame: Bolted

  • DESCRIPTION Glass Rack
  • BRAND Lockwood
  • MANUFACTURERS PART NUMBER RK69-10
  • WIDTH INCHES 23
  • DEPTH INCHES 69
  • HEIGHT INCHES 20
  • CONSTRUCTION Aluminum
  • WEIGHT LBS 32
  • WARRANTY 1 Year
  • LOAD TYPE End Load
  • PAN TRAY CAPACITY 10 Pans
  • RUNNER SPACING INCHES Adjustable
  • WHEEL TYPE Thermoplastic Rubber
  • WHEEL DIAMETER INCHES 5
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: David

    Date: November 12, 2020

    Yup.
    Your review:
    It is indeed a rack, just as advertised. Wheel were a pain to install, but otherwise it is what it claims to be.
Product Q & A

There are no questions for this product.

Popular item in this category

Lockwood Glass Rack, 35"H x 23"W x 20"D, 4 Pans - RK35-4

Item #: B1171593

Not Yet Rated

Usually ships in 11 to 14 days

$177.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockwood Glass Rack, 20"H x 23"W x 69"D, 10 Pans - RK69-10

Lockwood Glass Rack, 20"H x 23"W x 69"D, 10 Pans - RK69-10

Item #: WBB1171594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant