Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Techni Mobili Glass-Top Computer Desk, 43-1/4"W x 22-1/2"D x 29-1/2"H, Clear

Model #: WBB1249392

MPN #: RTA-00397B-GLS

Techni Mobili Contempo Glass Top Computer Desk with Pull Out Keyboard Panel, Clear & Silver

|
Questions & Answers (0)
PRICE
$177.95
was $185.99
Save $8.04 (4%)
Usually ships in 2 to 5 days
Techni Mobili Contempo Glass Top Computer Desk with Pull Out Keyboard Panel, Clear & Silver

The contempo style of this Techni Mobili Glass-Top Computer Desk brings a crisp and smart ambiance to any office. It features a heavy-duty 8mm tempered safety glass desktop, the stylish lines of a curved scratch-resistant powder-coated steel frame, and a pull-out keyboard panel with moisture resistant PVC laminate veneer in a Mahogany finish. With its compact footprint you can furnish your workspace with style and efficiency. The desktop has a 110 lb. weight capacity and the keyboard shelf has a 33 lb. weight capacity. It is ready and easy to assemble. Color: Clear Glass & Mahogany Keyboard Panel.

1
1
Easy online or call-in returns.