Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Ultra-Safe™ Glassless Mirror, Free-Standing, 2-Panel, 24"W x 72"H Panels

Ultra-Safe™ Glassless Mirror, Free-Standing, 2-Panel, 24"W x 72"H Panels

Item #: WBB2140355

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$975.00 up to 7% OFF

Price: $905.00

$150.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ultra-Safe™ Wall Mounted Vertical Glassless Mirror, 16"W x 48"H

Ultra-Safe™ Wall Mounted Vertical Glassless Mirror, 16"W x 48"H

Ultra-Safe™ Glassless Mirror, Wall Mount, Vertical, 24"W x 72"H

Ultra-Safe™ Glassless Mirror, Wall Mount, Vertical, 24"W x 72"H

Thera-Band® Stretch Strap, Black, 25 Each

Thera-Band® Stretch Strap, Black, 25 Each

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ultra-Safe™ Glassless Mirror, Free-Standing, 2-Panel, 24"W x 72"H Panels

Ultra-Safe™ glassless mirror provides distortion-free image. Shatterproof "glassless" mirror cannot crack, shatter or chip but can be punctured. Free standing double panel needs no additional support. Each panel is attached with heavy-duty hinges. 24"W x 72"H panels.

Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.

Weights & Dimensions

  • Width 24 in
  • Height 72 in
  • Weight 31 lbs
  • Length 24 in

Product Details

  • Type Mirrors
  • Package Quantity 1
  • Brand Fabrication Enterprises
  • Description Ultra-Safe™ Glassless Mirror (2-Panel)
  • Style Free-Standing
  • Manufacturers Part Number 19-1072
  • Color Family Clear

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra-Safe™ Glassless Mirror, Free-Standing, 2-Panel, 24"W x 72"H Panels

Ultra-Safe™ Glassless Mirror, Free-Standing, 2-Panel, 24"W x 72"H Panels

Item #: WBB2140355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant