Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Ultra-Safe™ Wall Mounted Vertical Glassless Mirror, 16"W x 48"H

Ultra-Safe™ Wall Mounted Vertical Glassless Mirror, 16"W x 48"H

Item #: WBB2140442

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$290.00 up to 4% OFF

Price: $278.95

Save $13.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M+A Matting WetStep Drainable Mat, 2' x 3', Gray - 789020023

M+A Matting WetStep Drainable Mat, 2' x 3', Gray - 789020023

Ultra-Safe™ Glassless Mirror, Wall Mount, Vertical, 24"W x 72"H

Ultra-Safe™ Glassless Mirror, Wall Mount, Vertical, 24"W x 72"H

CanDo® Metal Mobile Ball Chair with Arms, 18" Dia. Ball

CanDo® Metal Mobile Ball Chair with Arms, 18" Dia. Ball

CanDo® Metal Mobile Ball Chair without Arms, 18" Dia. Ball

CanDo® Metal Mobile Ball Chair without Arms, 18" Dia. Ball

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Stainless Steel Square Swing Top Trash Can, 24 Gallon

Global Industrial™ Stainless Steel Square Swing Top Trash Can, 24 Gallon

Global Industrial™ Locker Bench Hardwood Top w/SS Trapezoid Pedestals, Bolt Down 72x9-1/2x17

Global Industrial™ Locker Bench Hardwood Top w/SS Trapezoid Pedestals, Bolt Down 72x9-1/2x17

Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, White

Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, White

Ultra-Safe™ Glassless Mirror, Wall Mount, Vertical, 16"W x 48"H

Ultra-Safe™ glassless mirror provides distortion-free image. Shatterproof "glassless" mirror cannot crack, shatter or chip but can be punctured. The lightweight mirror is on a frame and comes with self-adhesive mounting pads.

Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.

Product Details

  • Type Mirrors
  • Package Quantity 1
  • Brand Fabrication Enterprises
  • Description Ultra-Safe™ Glassless Mirror
  • Warranty 1 yr
  • Style Wall Mount
  • Manufacturers Part Number 19-1032
  • Color Family Clear

Weights & Dimensions

  • Width 1 in
  • Height 48 in
  • Weight 10 lbs
  • Length 16 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra-Safe™ Wall Mounted Vertical Glassless Mirror, 16"W x 48"H

Ultra-Safe™ Wall Mounted Vertical Glassless Mirror, 16"W x 48"H

Item #: WBB2140442

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant