
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Ultra-Safe Glassless Mirror with Mobile Caster Base, Vertical, 36"W x 96"H
Ultra-Safe glassless mirror provides distortion-free image. Shatterproof "glassless" mirror cannot crack, shatter or chip but can be punctured. The lightweight mirror is on a frame and features metal stabilization legs with 2" carpet casters.
Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.
Ultra-Safe glassless mirror provides distortion-free image. Shatterproof "glassless" mirror cannot crack, shatter or chip but can be punctured. The lightweight mirror is on a frame and features metal stabilization legs with 2" carpet casters.
Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.
Weights & Dimensions
- Width 24 in
- Height 96 in
- Weight 50 lbs
- Length 36 in
Product Details
- Type Mirrors
- Brand Fabrication Enterprises
- Package Quantity 1
- Description Ultra-Safe Glassless Mirror
- Style Mobile Caster Base
- Manufacturers Part Number 19-1017
- Color Family Clear
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Ultra-Safe Glassless Mirror, Free-Standing, 3-Panel, 16"W x 48"H Panels
Item #: B2140353
Not Yet Rated
$825.00

Plate Glass Mirror with Mobile Caster Base, 3-Panel, 22"W x 60"H Panels
Item #: B2140439
Not Yet Rated
$1,650.00

Ultra-Safe Glassless Mirror with Mobile Caster Base, Vertical, 36"W x 96"H
$850.0
- Product Information
- Customer Review
- Product Q&A
- Accessories