Features:
- Engineered to be the most durable fiberglass trays available
- Top-of-the-line Glasteel construction increases strength, creating an extremely rugged tray
- Glasteel trays are dishwasher safe and NSF Listed
Weights & Dimensions
| Length | 18 in |
| Width | 14 in |
| Height | 0.75 in |
Product Details
| Material | Fiberglass |
| Package Quantity | 12 |
| Description | Tray |
| Color | White |
| Manufacturers Part Number | 1814Fg001 |
| Brand | Carlisle |
| Trademark | Glasteel |