Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2232490

MPN #: GLC-00982

Qorpak GLC-00982 Clear Glass Screw Thread Vials with Black Caps, 1 dram (4ml), Case of 144

Product Description
Clear/Flint Screw Thread Sample Vials offer maximum visibility. These general purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.

15 x 45mm, 1 dram (4ml) Clear Borosilicate Glass Vial with 13-425 Black Phenolic PolyCone Lined Cap attached, Case of 144.



PRICE
$149.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height45mm in
Size15 x 45mm
Diameter15 mm

Product Details

TypeGlass Vials
Neck Finish13-425
ColorClear
Cap MaterialPhenolic PolyCone Lined
Capacity1 (4) oz
Closure TypeBlack Phenolic PolyCone
MaterialBorosilicate
DescriptionScrew Thread Sample Vial with Black Cap
Package Quantity144
Manufacturers Part NumberGLC-00982
Cap Color FamilyBlack
BrandQorpak