Qorpak GLC-00988 Clear Glass Screw Thread Vials with Green Caps, 3 dram (11ml), Case of 144
Write a Review
|
Questions & Answers (0)
Product Description
Clear/Flint Screw Thread Sample Vials offer maximum visibility. These general purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
19 x 65mm, 3 dram (11ml) Clear Borosilicate Glass Vial with 15-425 Green Thermoset F217 & PTFE Lined Cap attached, Case of 144.
19 x 65mm, 3 dram (11ml) Clear Borosilicate Glass Vial with 15-425 Green Thermoset F217 & PTFE Lined Cap attached, Case of 144.
PRICE
$179.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 65mm in |
| Size | 19 x 65mm |
| Diameter | 19 mm |
Product Details
| Type | Glass Vials |
| Neck Finish | 15-425 |
| Color | Clear |
| Cap Material | Thermoset F217 & PTFE Lined |
| Capacity | 3 (11) oz |
| Closure Type | Green Thermoset F217 & PTFE |
| Sterile | No |
| Material | Borosilicate |
| Description | Screw Thread Sample Vial with Green Cap |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-00988 |
| Cap Color Family | Green |
| Brand | Qorpak |