Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2232462

MPN #: GLC-00993

Qorpak GLC-00993 Clear Glass Screw Thread Vials with Green Caps, 4 dram (15ml), Case of 144

Product Description
Clear/Flint Screw Thread Sample Vials offer maximum visibility. These general purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.

21 x 70mm, 4 dram (15ml) Clear Borosilicate Glass Vial with 18-400 Green Thermoset F217 & PTFE Lined Cap attached, Case of 144.



PRICE
$199.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height70mm in
Size21 x 70mm
Diameter21 mm

Product Details

TypeGlass Vials
Neck Finish18-400
ColorClear
Cap MaterialThermoset F217 & PTFE Lined
Capacity4 (15) oz
Closure TypeGreen Thermoset F217 & PTFE
SterileNo
MaterialBorosilicate
DescriptionScrew Thread Sample Vial with Green Cap
Package Quantity144
Manufacturers Part NumberGLC-00993
Cap Color FamilyGreen
BrandQorpak