Qorpak GLC-02032 33oz (1,000ml) Amber Boston Round Bottle with 33-430 Black Phenolic Cap, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
PRICE
$75.95
3
3
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-9/16 in |
| Diameter | 96 mm |
Product Details
| Type | Glass Bottles & Jars |
| Neck Finish | 33-430 |
| Color | Brown |
| Cap Material | Phenolic F217 & PTFE Lined |
| Capacity | 33 |
| Includes | Bottle and Cap |
| Closure Type | Screw Thread |
| Material | Glass |
| Description | Boston Round Bottle with Cap |
| Package Quantity | 12 |
| Manufacturers Part Number | GLC-02032 |
| Cap Color Family | Black |
| Brand | Qorpak |