NMC 7050B Glo-Brite Exit Sign, Red Single Face With Bracket
Write a Review
|
Questions & Answers (0)
Product Description
Made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings, bracket included. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. Visible at 50 feet. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA. Size is 15-1/4" W x 8-1/4" H. Color is Red.
PRICE
$145.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Height | 8-1/4 in |
| Weight | 2 lbs |
| Thickness | 1 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit |
| Color | Red |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Single Face w/ Bracket |
| Manufacturers Part Number | 7050B |
| Brand | Accuform |