Global Industrial
Model # :WBB2169504
Global Industrial Heavy Duty Storage Cabinet, 12 Gauge, 36"W x 24"D x 78"H, Gray
|
Questions & Answers (0)
Product Description
✓ 3-point locking handle with integrated padlock hasp
✓ Includes 4 shelves with 1900 lb capacity per shelf
✓ Forklift-accessible legs for mobility
The 36" wide, 78" tall full-height Global Industrial Heavy-Duty Storage Cabinet is manufactured from 12-gauge all-welded, high-strength steel for lasting durability and structural support. Its two doors swing easily on 7-gauge leaf hinges that prevent twisting and sagging. A three-point cast steel locking handle with 3/8" diameter retention rods and an integrated padlock hasp offers maximum security for valuable equipment. This cabinet comes with four shelves that adjust at 2-1/2" intervals and boast a 1900-pound payload capacity per shelf to store heavy parts, components, tools, and equipment of different sizes. Two long, 6" tall box-style legs support the cabinet and are forklift-accessible for easy mobility. The legs have pre-drilled mounting holes to secure the cabinet to floors for improve security. A textured powder coat finish provides lasting protection from corrosion, flaking, and scratches. Dimensions: 36"W x 24"D x 78"H.
✓ Includes 4 shelves with 1900 lb capacity per shelf
✓ Forklift-accessible legs for mobility
The 36" wide, 78" tall full-height Global Industrial Heavy-Duty Storage Cabinet is manufactured from 12-gauge all-welded, high-strength steel for lasting durability and structural support. Its two doors swing easily on 7-gauge leaf hinges that prevent twisting and sagging. A three-point cast steel locking handle with 3/8" diameter retention rods and an integrated padlock hasp offers maximum security for valuable equipment. This cabinet comes with four shelves that adjust at 2-1/2" intervals and boast a 1900-pound payload capacity per shelf to store heavy parts, components, tools, and equipment of different sizes. Two long, 6" tall box-style legs support the cabinet and are forklift-accessible for easy mobility. The legs have pre-drilled mounting holes to secure the cabinet to floors for improve security. A textured powder coat finish provides lasting protection from corrosion, flaking, and scratches. Dimensions: 36"W x 24"D x 78"H.
PRICE
$2,249.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1900 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Manufacturers Part Number | B2169504 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
| Brand | Global Industrial |