Global Industrial
Model # :WBB2781380
Global Industrial 1-1/2" Pressure Gauge, 100 PSI/KPA/CM2, 1/8" NPT CBM, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount (CBM) rear connection. With an industry recognized ASME 3/2/3% of span accuracy, these gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.
CLEARANCE PRICE
$21.54
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/8" NPT |
| Dual Size | 1 |
| Gauge Size | 1-1/2 in |
| Range | 0-100 PSI |
Product Details
| Factory Filling | None |
| Wetted Parts Material | Brass Copper Alloy |
| Window Type | Removable Snap-Off |
| Window Material | Polycarbonate |
| Fillable | No |
| Connection Location | Center Back Mount |
| Series | 111.12 |
| Accuracy | 3/2/3% °F |
| Dial Material | White Plastic With Stop Pin |
| Ambient Operating Temperature Range | -40°F To 140°F °F |
| Package Quantity | 1 |
| Manufacturers Part Number | B2781380 |
| Case Material | ABS Plastic |
| Pointer Material | Black ABS Plastic |
| Media Operating Temperature | -40°F To 140°F °F |
| Brand | Global Industrial |