Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB261924GND

Global Industrial™ Outdoor Diamond Steel Trash Can With Flat Lid & Base, 36 Gallon, Green

Product Description
Thermoplastic receptacles are ideal for schools, public parks, outdoor office areas and more. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature mesh with 3/4" openings. Includes flat lid, plastic liner, base and security cable. Assembly required.


View our coordinating collection of Recycling Bins.

PRICE
$585.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
585.00
Buy 3 units - 5 units
559.00Save $26.00 (4%)
Buy 6+ units
539.00Save $46.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height33 in
Gauge1/8 in

Product Details

Assembly RequiredYes
TypeDiamond Trash Can
Liner MaterialPlastic
ColorGreen
Lid Color FamilyBlack
Opening11-1/4" Dia.
LidYes
Capacity36 gal
Lid TypeFlat Lid
MaterialSteel
DescriptionExpanded Metal Trash Can with Base
Manufacturers Part Number261924GND
Indoor/OutdoorOutdoor
CollectionExpanded Metal Collection
ShapeRound
BrandGlobal Industrial