Global Industrial
Model # :WB640808
Global Industrial Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray
|
Questions & Answers (0)
Product Description
Global Industrial Automatic Dispensers are ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Durable plastic construction. Large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Quiet, powerful battery-operated dispenser uses four C batteries (included) for longer life. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. Senor turns green when dispensing, and red when batteries are low. Battery-saving sleep mode after 30 minutes of non-use. ADA compliant with a secured locking option. Mounts easily to wall with adhesive backing or mounting hardware (included). White/gray color finish.
For use with Global Industrial Hand Soap & Sanitizer Refills Only (sold separately).
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
For use with Global Industrial Hand Soap & Sanitizer Refills Only (sold separately).
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
CLEARANCE PRICE
$24.75was $39.95
Save $15.20 (38%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 5 in |
| Height | 10-1/4 in |
| Weight | 2 lbs |
Product Details
| Type | Wall Mount |
| Color | White |
| For Use With | Global Hand Soap/Sanitizer Refills |
| Mounting Location | Wall |
| Capacity | 1250 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 640808 |
| Form | Foam |
| Brand | Global Industrial |