ASI® Automatic Soap Dispenser - 10-0360
Write a Review
|
Questions & Answers (0)
Product Description
AUTOMATIC SOAP DISPENSER
Touch Free Soap Dispenser Provides Easy And Convenient Use In Any Bathroom.
Made using type 304 stainless steel body with a #4 satin finish and black ABS plastic lid. Proximity sensor requires 6 AA batteries (not included). Soap dispenser features a tamper resistant soap level viewing window and a removable lid with lock and key. Surface Mounted stainless steel automatic liquid soap dispenser holds and dispenses up to 1000ml (34 oz.) of liquid and lotion soaps, synthetic detergents and antibacterial soaps containing PCMX and/or Triclosan with a viscosity range between 1 and 3500 mPa s or cP (MilliPascal-sec or Centipoise). Operates automatically using IR sensor that activates soap dispensing when hands are placed in sensor zone. Sensor detection range is self adjusting and pumps for 1 to 5 seconds during activation as preset by owner.
Touch Free Soap Dispenser Provides Easy And Convenient Use In Any Bathroom.
Made using type 304 stainless steel body with a #4 satin finish and black ABS plastic lid. Proximity sensor requires 6 AA batteries (not included). Soap dispenser features a tamper resistant soap level viewing window and a removable lid with lock and key. Surface Mounted stainless steel automatic liquid soap dispenser holds and dispenses up to 1000ml (34 oz.) of liquid and lotion soaps, synthetic detergents and antibacterial soaps containing PCMX and/or Triclosan with a viscosity range between 1 and 3500 mPa s or cP (MilliPascal-sec or Centipoise). Operates automatically using IR sensor that activates soap dispensing when hands are placed in sensor zone. Sensor detection range is self adjusting and pumps for 1 to 5 seconds during activation as preset by owner.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 5 in |
| Height | 9-1/4 in |
Product Details
| Type | Wall Mount |
| Mounting Location | Wall |
| Capacity | 1000 ml |
| Material | Stainless Steel |
| Activation | Automatic |
| Color | Silver |
| Manufacturers Part Number | 10-0360 |
| Form | Liquid |
| Brand | American Specialties |