Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB298583

Global Industrial™ 15' x 15' Super Heavy Duty 8 oz. Tarp Brown

Product Description
Global™ 15' x 15' Super Heavy Duty 8 oz. Tarp Brown

This Woven Poly Tarp is Waterproof, Mildew proof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16x16 weave count, grommets approximately every 18^, reinforced corner grommet. Finished size approximately 2% shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Holds two 55 Gal drums. Sump Capacity is 66 Gal. All seams and hems are heat sealed. UV Treated. Not rated for hurricane wind speeds or long exposure to extreme heat or cold.

PRICE
$48.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width15 ft
Grommet Spacing18"
Thickness16 mil
Fabric Weight per Square Yard8 oz.
Size15 x 15 ft

Product Details

MaterialPolyethylene
DescriptionHeavy Duty Tarp
ColorBrown
Manufacturers Part Number298583
Fabric Weave Count16 x 16
BrandGlobal Industrial