Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ram Board

Model # :WBB1581423

MPN #: RB 38-100

Ram Board® 38"W x 100'L (317 Sq. Ft.) Temporary Floor Protection - RB 38-100 - Pkg Qty 16

Product Description
Ram Board® is a heavy-duty, temporary floor protection engineered for Contractors. Designed with cost and efficiency in mind, it lays out fast and is re-usable. Our exclusive Wall Guard™ technology creates an unmatched protective barrier for walls, baseboards, and perimeters. Ram Board is non-staining and utilizes Flex-Fiber™ technology allowing for the proper curing of new floors on jobsites. Exclusive Spill GuardTM technology provides added protection against water, paint, mud, and more.

Ram Board provides proven and trusted protection for new and existing concrete, wood, tile, stone, linoleum, vinyl composition tile (VCT), epoxy and most other floor types. In terms of floor protectors Ram Board is the #1 choice among contractors worldwide.

Ram Board is committed to being a good steward of the environment. It is composed of 100% recycled materials and contributes toward LEED credits.

PRICE
$1,407.20  Sold in packages of 16 / $87.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Width38 in
Weight50 lbs
Thickness46 Mil
Coverage Area317 ft²

Product Details

MaterialFiberboard
DescriptionFloor Guard
ColorBrown
Manufacturers Part NumberRB 38-100
BrandRam Board