Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436950

Global Industrial™ Power Strip, 16 Outlets, 15A, 24"L, 15' Cord

Product Description
Keep your cords organized within one reliable outlet center for maximum convenience. Encased in strong aluminum housing, this sturdy power strip accepts up to 16 plugs making it ideal for a wide range of applications. The on/off rocker switch is easy to spot, illuminating red when the power is up and running. Easy to use and quick to install, this power strip will get you back to the task at hand with all your powered devices ready to go. Snap/slide mounting clips included. 15 Amp/120V. 15 foot power cord. Dimensions: 24" x 1.9" x 1.8". ETL/cETL Listed. 1 Year Limited Warranty.

PRICE
$52.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
52.95
Buy 6 units - 10 units
50.95Save $2.00 (4%)
Buy 11+ units
48.95Save $4.00 (8%)
Available on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length15 ft
AWG Size14 AWG
Strip Length24 in

Product Details

Cord JacketSJT
Receptacle Style5-15R
Voltage Rating120 V
Mounting LocationKeyhole/Screw
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Manufacturers Part Number436950
TimerNo
Number of Outlet Rows1
Conductors3
BrandGlobal Industrial
TypePower Strip
ColorSilver
Amperage15 A
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Package Quantity1
Surge ProtectionNo
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles16

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus, RoHS