Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB500798

Global Industrial™ Power Strip, 12 Outlets, 15A, 48"L, 9' Cord

Product Description
Keep your cords organized within one reliable outlet center for maximum convenience. Encased in strong metal black housing, this sturdy power strip accepts up to 12 plugs making it ideal for a wide range of applications. The on/off rocker switch is easy to spot, illuminating red when the power is up and running. Easy to use and quick to install, this power strip will get you back to the task at hand with all your powered devices ready to go. 15 Amp and rated for 1875 watts. 120V. 48"L strip with 9'L power cord. Meets UL 1363 standards and cETL approved. 1 Year Limited Warranty.

PRICE
$61.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length9 ft
Gauge14 ga
AWG Size14 AWG
Strip Length48 in

Product Details

Cord JacketSJTW
Receptacle Style5-15R
Voltage Rating120 V
Mounting LocationKeyhole/Screw
EMI/RF Noise FilterNo
Wattage1875 W
Data Line ProtectionNo
MaterialMetal
Number of Conductors3
Manufacturers Part Number500798
TimerNo
Number of Outlet Rows1
BrandGlobal Industrial
TypePower Strip
ColorBlack
Amperage15 A
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Package Quantity1
Surge ProtectionNo
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles12

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETL