Global Industrial
Model # :WB316069
Global Industrial™ Pesticide Storage Cabinet, 45 Gallon, Manual Close, 43"W x 18"D x 65"H
|
Questions & Answers (0)
Product Description
✓ 18-gauge construction body for lasting durability
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
Pesticide storage cabinet safely stores insecticides, herbicides, and other turf chemicals. Steel cabinet is constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Features flush mounted, grip padded handle. Includes a polyethylene tray liner for each shelf and the bottom sump. Heavy-duty piano hinges and 3-point locking doors for added security. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Green powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved. Manual Close doors open to full 180 degrees.
• 45 Gallon Capacity
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
Pesticide storage cabinet safely stores insecticides, herbicides, and other turf chemicals. Steel cabinet is constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Features flush mounted, grip padded handle. Includes a polyethylene tray liner for each shelf and the bottom sump. Heavy-duty piano hinges and 3-point locking doors for added security. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Green powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved. Manual Close doors open to full 180 degrees.
• 45 Gallon Capacity
PRICE
$1,409.00
1
1
Available on or around 10/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 65 in |
| Shelf Gauge | 18 ga |
| Gauge | 18 ga |
Product Details
| Type | Pesticide |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Green |
| Door Type | Manual Close |
| Style | Standard |
| Capacity | 45 gal |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 316069 |
| Base Type | Leveling Feet |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM, OSHA |