Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB261948BK

Global Industrial™ Outdoor Steel Diamond Trash Can With Dome Lid, 36 Gallon, Black

Product Description
✓ Expanded metal design reduces weight & deters vandalism
✓ Resilient powder coat & thermoplastic finishes
✓ Domed lid has a hinged door to keep out rain & snow

The round 36-gallon Global Industrial™ Outdoor Diamond-Steel Trash Can with Domed Lid gives you high capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism. The lid & base are made of steel and treated with a corrosion-resistant black powder coat finish and the expanded metal steel sides have a glossy black fade- & corrosion-resistant thermoplastic coating that will hold up against harsh summer and winter weather. The trash can features a domed lid outfitted with a self-closing door that hides waste from view and keeps out rain & snow, while allowing easy access to dispose of trash. The lid is secured to the frame with a cable to prevent loss or theft. A removeable interior plastic liner that holds the trash or provides a way to install and hold a trash bag is also included.

  • Measures 23-1/2" diameter x 40" tall
  • Thermoplastic coating stays cool to the touch in direct sunlight
  • Expanded metal reduces weight without sacrificing strength or durability
  • Includes anchor kit, security cable, and liner
  • Some assembly required
  • PRICE
    $509.00

    1
    1
    Available on or around 11/16/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width23-1/2 in
    Depth23-1/2 in
    Height40 in

    Product Details

    Assembly RequiredYes
    TypeDiamond Trash Can
    Liner MaterialPlastic
    ColorBlack
    Lid Color FamilyBlack
    Opening11"W x 8"H
    LidYes
    Capacity36 gal
    Lid TypeDome Lid
    MaterialSteel
    DescriptionExpanded Metal Trash Can
    Manufacturers Part Number261948BK
    Indoor/OutdoorOutdoor
    CollectionExpanded Metal Collection
    ShapeRound
    BrandGlobal Industrial