The Justrite® Smokers Ceasefire® Outdoor Ashtray is the safe and attractive answer to cigarette butt disposal. This cigarette butt receptacle offers an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. This outdoor ashtray is made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Restricted, covered opening keeps rain out and discourages unwanted waste disposal. Simply lift off lid to empty removable galvanized steel pail. Tie-down notches offer security and greater stability under severe weather conditions. In high humidity environments, unique "drip-lip" internal construction prevents tar condensation from escaping. ADA Compliant. 1-gallon ashtray measures 11" diameter x 30"H.
Justrite® Smokers Cease Fire® Outdoor Ashtray, 1 Gallon, Green
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 30 in |
| Diameter | 11 in |
Product Details
| Type | Standard Ashtray |
| Mounting Location | Free Standing |
| Capacity | 1 gal |
| Material | Plastic |
| Color | Green |
| Manufacturers Part Number | 26806G |
| Brand | Justrite |
Related Products
Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The freestanding ashtray features a fire-safe steel construction with a durable powder-coated finish to help prevent cigarette burn damage. Weather and UV-resistant finish is easy to clean and endures outdoor elements. Oblong openings are designed to prohibit rain and trash from entering the ashtray. The stainless steel hasp closure easily secures the top to the base. Includes a high capacity, removable 4.5 gallon container. Gray color finish. 1 Year Limited ...
The highly-durable, sturdy and streamlined Standard Smokers' Outpost® offers an attractive design that complements the decor of any facility. Engineered from long-lasting recycled polyethylene that won't rust, dent or chip, this unit is easy to maintain and clean, saving you time and hassle. The oxygen-restricting design extinguishes cigarettes quickly, no sand or water required.
RUBBERMAID® METROPOLITAN SMOKERS' STATION Stylish, all-metal outdoor ashtrays offer high capacity cigarette disposal for any environment. Sleek styling matches any office, professional building and outdoor décor. Hinged lid is easy to open and reveals a removable galvanized steel liner. Liner has 1.6 gallon capacity to hold up to 1,800 cigarette butts. Lid includes integrated cam lock with 2 keys for security. Stainless steel snuff plate included on both sides of ashtray for safe and easy disposal. Durable steel with weatherproof powder coat finish is great for outdoor use. Durable steel ...
✓ Restricted opening keeps out non-cigarette waste. ✓ Special housing keeps out rain and airflow to extinguish butts and fight odor. ✓ Offers 1-1/2-gallon capacity. The Global Industrial™ Outdoor Ashtray helps reduce fire-risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame-retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless-steel ash plate keeps urn looking fresh ...
Provide outdoor spaces with a simplistic and sturdy smoking receptacle. The Rubbermaid® Infinity™ Traditional Outdoor Ashtray offers a sophisticated styling for attractive, efficient cigarette butt disposal. This high capacity cigarette receptacle holds 5,000 butts and is ideal for high traffic areas. This smoking receptacle features unobstructed funnels to reduce jamming during disposal. Includes stainless steel snuff plates. Domed tops offer a 360 degree disposal area and prevent rain, snow and ice build-up. Hand screw knob allows access to interior for easy maintenance. FM, CSFM ...