Global Bakhita Square Bar Height Dining Table, 28-1/2"W x 28-1/2"D x 40"H, Milk Top
Write a Review
|
Questions & Answers (0)
Product Description
Weather resistant Bakhita tables work double duty, indoors and out, to create lively common areas, patios and cafeterias. A stable four-legged base enables seating to tuck in effortlessly. Standard and bar height tables are offered in 28" round and square tops, in Milk with Silver bases. Table tops are constructed from technopolymer compounds with high structural, heat and abrasion resistance. Tops are UV, shock and stain resistant.
PRICE
$429.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 in |
| Width | 28-1/2 in |
| Depth | 28-1/2 in |
| Height | 40 in |
| Weight | 43.5 lbs |
Product Details
| Type | Bar Height Table |
| Frame Color Family | Silver |
| Color | White |
| Table Top Color Family | Milk |
| Table Top Material | Technopolymer |
| Leg Type | Pedestal with X-Base |
| Manufacturers Part Number | 6786 |
| Collection | Bakhita |
| Shape | Square |
| Brand | Global Furniture Group |