Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493494

Global Industrial™ Burglary & Fire Safe Cabinet 2 Hr Fire Rating, Combo Lock, 22"Wx22"Dx40"H

Product Description
✓ 2-hour fire rating, tested at 1830°F
✓ Mechanical combination lock for battery-free reliability
✓ All-steel with 4-1/2" door, 1" locking bolts, & dead bar

The 6.4 cu. ft. Global Industrial™ Burglary & Fire Safe Cabinet is designed to protects cash and valuables from burglary and fire. It is made with all-steel construction to provide maximum strength & durability with a 4-1/2" thick steel door that is lined with a fire-resistant material & heat-activated seal, 1"D live locking bolts, and steel dead bolts that prevent the door from being removed if the hinges are removed during an attempted burglary. The safe has been impact-tested by dropping from a height of 30' immediately after the heating and then reheated for another 45 minutes without failure. 120 min. @ 1830°F fire rating Limited 1-Year Warranty.

  • Drill-resistant hard plate behind lock improves security
  • Internal power strip includes 3 electrical sockets and 2 USB Ports
  • Fully-upholstered interior with two adjustable shelves
  • Heavy-duty dead bar prevents door removal during a forced entry attempt
  • Four pre-drilled anchor holes to secure the safe to the floor
  • Batteries & mounting hardware included
  • No assembly required
  • PRICE
    $989.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width22 in
    Depth22 in
    Height40 in
    Inside Width18-13/16 in
    Inside Depth15-11/16 in
    Inside Height36 in

    Product Details

    Assembly RequiredNo
    Lock TypeMechanical Combination Lock
    Impact Rating2 Story- Factory Tested
    Interior ConfigurationVelour Interior
    Number of Adjustable Shelves2
    Door TypeRight Hinged Door
    MaterialSteel
    Manufacturers Part Number493494
    BrandGlobal Industrial
    TypeBurglary and Fire Safe
    ColorBlack
    Handle TypeL-Handle
    StyleMechanical Combo
    Capacity6.4 ft³
    Number of Doors1
    Number of Compartments3
    Number of Fixed Shelves0

    Warranty

    Warranty1 yr

    Compliance & Certifications

    Fire Rating120 Min. @ 1830°F