Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2254679

MPN #: T592320M-ELG

Tracker Safe Gun Safe T592320M-ELG - Electronic Lock - 1 Hr Fire Rating 23x20x59 - 12 Gun Cap. Black

Product Description
Specifications:

  • Exterior Dimensions: H: 59" x W: 23" x D: 20" (add 1-1/2" to depth for handle & hinges)
  • Interior Dimensions: H: 55-3/4" x W: 20-1/2" x D: 13-1/2"
  • External Volume: 15.7 Cubic Feet
  • Internal Volume: 8.93 Cubic Feet
  • Weight: 450 pounds


Door Security:

  • 5" Thick Composite Steel Door with 11 gauge steel(3mm)
  • 12 x 1-1/4" Diameter Steel Locking Bolts: Full Door Coverage (Location on the Door: 2 up, 2 down, 5 non-hinge side, 3 dead on hinge side)
  • Re-locker pin equipped to protect against lock tampering
  • Drill resistant hard plate to protect the lock against drill attacks
  • Attack resistant external hinges that allow the door to open 200 degrees, unlike safes with internal hinges


Body Security:

  • Heavy 11 gauge steel (3mm)
  • Welded Body
  • 4 pre-drilled holes on bottom of safe for anchoring to floor(mounting hardware for concrete included)
  • Commercial Grade Locks (Your Choice)
  • Electronic Lock: La Gard Basic II Electronic Lock in chrome (UL listed & made in USA)


Fire Rating:

  • 60 minutes at 1250 degrees F
  • Heat activated door seal (expands 5 times it's thickness)
  • Two layers of fireboard insulation in the body walls, floor, and ceiling
  • Three layers of fireboard insulation in the door
  • External door hinges allow for full fireboard protection unlike internal hinges


Interior:

  • 12 long gun slots + 1 long guns on door organizer =13 gun capacity
  • Internal outlet with 3 standard plug ins and 2 USB ports
  • Full internal door hanger/organizer, partially customizable
  • Gray carpeted interior
  • Adjustable shelving heights/placements
  • One large upper shelf included
  • Three small shelves included


Exterior:

  • Black powder coat finish
  • Chrome plated tri-spoke handle
  • Chrome plated hinge caps


Warranty:

  • Limited Lifetime Warranty against fire or attempted/actual break in


PRICE
$1,475.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth20 in
Height59 in
Inside Width20-1/2 in
Inside Depth13-1/2 in
Inside Height55-3/4 in
Weight450 lbs
Gauge11

Product Details

Lock TypeElectronic Keypad Lock
Number of Adjustable Shelves3
Door TypeManual
Gun Capacity Range11 to 15
MaterialSteel
Manufacturers Part NumberT592320M-ELG
BrandTracker Safe
Battery Type9 V
TypeGun Safe
ColorBlack
SeriesM
CapacityUp to 12 Long Guns ft³
Package Quantity1
Number of Compartments1
Batteries9V

Warranty

Warranty1 yr

Compliance & Certifications

Fire Rating60 Min. @ 1250°F
CertificationsUL Listed Lock