Global Industrial
Model # :WB641641OXXXXL
Global Industrial Class 2 Hi-Vis Safety Vest, 6 Pockets, Two-Tone, Mesh, Orange, 4XL/5XL
Write a Review
|
Questions & Answers (0)
Product Description
✓ ANSI Class 2 with 6 pockets with 2 for mini tablets
✓ 6 pockets and a mic tab for clipping on a walkie talkie
✓ Made of lightweight polyester mesh fabric with reflective strips
This Global Industrial Class 2 Hi-Vis Safety Vest provides simple PPE (personal protective equipment) workwear with plenty of pockets for employees. Ideal for busy construction sites, warehouses, and docking facilities. Vest includes up to 6 pockets for items such as id cards and small tablet devices, 2" silver reflective strips with contrasting trim, and a zip-front for easy closure. Two-tone design helps keep workers visible. 1-Year Limited Warranty.
✓ 6 pockets and a mic tab for clipping on a walkie talkie
✓ Made of lightweight polyester mesh fabric with reflective strips
This Global Industrial Class 2 Hi-Vis Safety Vest provides simple PPE (personal protective equipment) workwear with plenty of pockets for employees. Ideal for busy construction sites, warehouses, and docking facilities. Vest includes up to 6 pockets for items such as id cards and small tablet devices, 2" silver reflective strips with contrasting trim, and a zip-front for easy closure. Two-tone design helps keep workers visible. 1-Year Limited Warranty.
PRICE
$18.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Style | Two-Tone Vest |
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Class 2 Hi-Vis Safety Vest, 2" Reflective Strips |
| Color | Orange |
| Number of Pockets | 6 |
| Brand | Global Industrial |