Global Industrial
Model # :WB641639LL
Global Industrial Class 2 Hi-Vis Safety Vest, 2 Pockets, Two-Tone, Mesh, Lime, L/XL
Write a Review
|
Questions & Answers (0)
Product Description
✓ ANSI Class 2 with two lower outside pockets
✓ Two-tone bright colors help ensure visibility for day and night
✓ Made of lightweight polyester mesh fabric with reflective strips
Provide simple PPE (personal protective equipment) workwear for employees with the Global Industrial Class 2 Hi-Vis Safety Vest. The two-tone design helps keep workers visible while working on busy roads and in dark or low-light areas. Ideal for construction sites, warehouses, and docking facilities with fast moving vehicles. Vest features a mic tab for clipping on a walkie talkie, a zip-front for easy closure, and 2" silver reflective strips with contrasting trim. 1-Year Limited Warranty.
✓ Two-tone bright colors help ensure visibility for day and night
✓ Made of lightweight polyester mesh fabric with reflective strips
Provide simple PPE (personal protective equipment) workwear for employees with the Global Industrial Class 2 Hi-Vis Safety Vest. The two-tone design helps keep workers visible while working on busy roads and in dark or low-light areas. Ideal for construction sites, warehouses, and docking facilities with fast moving vehicles. Vest features a mic tab for clipping on a walkie talkie, a zip-front for easy closure, and 2" silver reflective strips with contrasting trim. 1-Year Limited Warranty.
PRICE
$15.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
Product Details
| Style | Two-Tone Vest |
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Class 2 Hi-Vis Safety Vest, 2" Reflective Strips |
| Color | Lime Green |
| Number of Pockets | 2 |
| Brand | Global Industrial |