Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708603S

Global Industrial™ Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Small - Pkg Qty 12

Product Description
✓ Tear-resistant latex crinkle coating
✓ High-visibility promotes safety
✓ Contoured fingers and polyester lining promote comfort

Ensure your staff have the proper hand protection with the Global Industrial™ Crinkle Latex Coated Gloves. Our gloves provide hi-visibility palm and finger protection for dry working conditions including construction, material handling, and maintenance and repair. The crinkle design improves user handling while reducing hand fatigue for improved work performance and comfort. The latex coating material improves glove elasticity and is tear-resistant. The gloves feature a polyester lining to prevent chafing and discomfort, and features a binding cuff style for added support. ANSI/EN approved. 1-Year Limited Warranty.

  • Size: Small
  • Color: Lime and Black
  • 12 Pairs
  • PRICE
    $31.68  Sold in packages of 12 / $2.64 ea

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    SizeS
    Gauge13 ga

    Product Details

    TypeCoated Gloves
    Coating TypeCrinkle
    ColorMulti-colored
    Coating CoveragePalm
    Cuff StyleBinding
    High VisibilityYes
    MaterialPolyester, Rubber, Latex
    UsageGeneral Handling
    Package Quantity12 Pairs
    Manufacturers Part Number708603S
    Lining MaterialPolyester
    Coating MaterialRubber/Latex
    Cut LevelA1
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    ANSI Abrasion4