Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB298541

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Product Description
✓ 1-1/2" insulating air space & dual 2" air vents
✓ 350 lb. capacity shelves adjust easily on 2-1/2" centers
✓ Flush door handle prevents employees from catching or banging into cabinet

Provide additional fire protection in your workspace with the Global Industrial™ Flammable Cabinet with Manual Close Doors. Featuring an all-welded construction for long-lasting durability, this 18-gauge steel cabinet with 14-gauge steel doors has three shelves, two of which are adjustable, to safely store up to 45-gallons of flammable liquids. The double-walled design allows for 1-1/2" of insulating air space, while the dual 2" air vents connect to exhaust systems to maintain safe temperatures. This unit is equipped with full-length piano hinges and a spill-proof sill for convenient spill management.

  • Meets NFPA Flammable Liquid Code #30 & the OSHA Standard 1910.106 for storage of class I, II, and III liquids
  • FM-approved
  • Includes a highly visible warning label, a built-in grounding connector, & leveling feet
  • Doors will only latch when they are manually closed; they will not close automatically
  • Some states and municipalities may require self-closing doors on flammable safety cabinets; please review your local ordinances prior to purchasing
  • PRICE
    $975.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width43 in
    Depth18 in
    Height65 in
    Shelf Gauge18 ga
    Gauge18 ga

    Product Details

    Lock TypeKeyed Lock
    TypeFlammable Materials Cabinet
    Shelf Capacity350 lbs
    Number of Adjustable Shelves2
    ColorYellow
    Door TypeManual Close
    StyleStandard
    Capacity45 gal
    Number of Doors2
    Number of Shelves2
    MaterialSteel
    Construction TypeAll-Welded
    Number of Compartments3
    Manufacturers Part Number298541
    Number of Fixed Shelves1
    Base TypeLeveling Feet
    EAG Legacy784183
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsFM, OSHA