Take 15% off your entire order!

Offer applied at checkout

Global™ G-Series - Freestanding Pedestal - File/File - Black

Global™ G-Series - Freestanding Pedestal - File/File - Black

Item #: WBB235005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$472.00 up to 37% OFF

Price: $298.95

Save $14.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ G-Series - Freestanding Pedestal - File/File - Black

Freestanding pedestal equipped with sliding ball bearing suspension drawers to ensure smooth drawer action. Core removable cam locks are standard, securing all drawers. Pencil tray is standard in the top box drawer. Black Finish. 15"W x 23"D x 27-1/8"H Overall.

  • BRAND Global Furniture Group
  • MANUFACTURERS PART NUMBER GWP-23FF-BLK
  • WIDTH INCHES 15
  • DEPTH INCHES 23
  • HEIGHT INCHES 27-1/8
  • MINIMUM WIDTH INCHES 15
  • MINIMUM DEPTH INCHES 23
  • MINIMUM HEIGHT INCHES 27.1
  • MAXIMUM WIDTH INCHES 15
  • MAXIMUM DEPTH INCHES 23
  • MAXIMUM HEIGHT INCHES 27.1
  • COLOR FINISH Black
  • COLOR FAMILY Black
  • CONSTRUCTION Metal
  • PACKAGE QUANTITY 1
  • ASSEMBLY Assembled
  • DESCRIPTION G - Series Freestanding Pedestal
  • TYPE File/File
  • CERTIFIED/APPROVED Greenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
  • LIMITED WARRANTY Lifetime
  • APPLICATION Filing
  • COLLECTION G Series Pedestals
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ G-Series - Freestanding Pedestal - File/File - Black

Global™ G-Series - Freestanding Pedestal - File/File - Black

Item #: WBB235005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant