SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global™ G-Series - Freestanding Pedestal - File/File - Desert Putty

Global™ G-Series - Freestanding Pedestal - File/File - Desert Putty

Item #: WBB235013

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$619.00 up to 35% OFF

Price: $400.95

Save $20.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ 1900 Series Freestanding File/File Pedestal 15"W x 22-5/8"D x 27-5/8"H Black

Global™ 1900 Series Freestanding File/File Pedestal 15"W x 22-5/8"D x 27-5/8"H Black

Global™ G - Series - Freestanding Pedestal - Box/Box/File - Desert Putty

Global™ G - Series - Freestanding Pedestal - Box/Box/File - Desert Putty

Global™ G - Series - Freestanding Pedestal - Box/Box/File - Light Grey

Global™ G - Series - Freestanding Pedestal - Box/Box/File - Light Grey

Global™ G-Series - Freestanding Pedestal - File/File - Black

Global™ G-Series - Freestanding Pedestal - File/File - Black

Global™ G-Series - Mobile Pedestal - Box/Box/File - Desert Putty

Global™ G-Series - Mobile Pedestal - Box/Box/File - Desert Putty

Lorell® 4-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 52"H, Black

Lorell® 4-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 52"H, Black

Hirsh Industries® 20" Deep Box/Box/File Mobile Pedestal - Black

Hirsh Industries® 20" Deep Box/Box/File Mobile Pedestal - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Black - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Black - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Interion® 30" Premium Lateral File Cabinet 4 Drawer Black

Interion® 30" Premium Lateral File Cabinet 4 Drawer Black

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 16"D x 8"H, Clear - Pkg Qty 4

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 16"D x 8"H, Clear - Pkg Qty 4

Free Shipping

Interion® Media Cabinet 4 Drawer Putty

Interion® Media Cabinet 4 Drawer Putty

Global™ G-Series - Freestanding Pedestal - File/File - Desert Putty

Freestanding pedestal equipped with sliding ball bearing suspension drawers to ensure smooth drawer action. Core removable cam locks are standard, securing all drawers. Pencil tray is standard in the top box drawer. Desert Putty Finish. 15"W x 23"D x 27-1/8"H Overall.

Weights & Dimensions

  • Depth 23 in
  • Min Width 15 in
  • Min Depth 23 in
  • Width 15 in
  • Min Height 27.1 in
  • Max Depth 23 in
  • Max Width 15 in
  • Height 27-1/8 in
  • Max Height 27.1 in

Product Details

  • Pedestal Type File/File
  • Collection G Series Pedestals
  • Construction Type Assembled
  • For Use With Filing
  • Brand Global Furniture Group
  • Package Quantity 1
  • Material Metal
  • Manufacturers Part Number GWP-23FF-DPT
  • Color Family Gray

Warranty

  • Warranty Lifetime

Compliance & Certifications

  • Certifications Greenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 04, 2014

    Pedestal file cabinet
    Your review:
    It is important to level the cabinet best as possible for the drawers to function properly.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ G-Series - Freestanding Pedestal - File/File - Desert Putty

Global™ G-Series - Freestanding Pedestal - File/File - Desert Putty

Item #: WBB235013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant