✓ Certification: ANSI Class 3
✓ 100% Waterproof Bomber with PU Coated Shell
✓ 4 pockets including a mobile phone pocket with transparent ID layer
Supply your team with PPE (personal protective equipment) like the Global Industrial Hi-Vis Safety Bomber Jacket to keep your team insulated, protected, and visible in rainy work conditions. This Class 3 safety jacket is perfect for crews in construction, docking, security, and emergency-based professions. The jacket features 2" reflective strips and is comfortably water-repellant. The interior features plush polyfill Insulation with Polyester Quilted Lining and the exterior includes a detachable hood for added safety. Jacket front has a zip closure and a snap closure flap. All jacket seams are sealed to protect from rain.
Global Industrial
Model # :WB641644LXXXL
Global Industrial Hi-Vis Safety Bomber Jacket, 2" Reflective Strips, 4 Pockets, Lime, Size 3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Style | Bomber |
| Type | High Visibility Bomber Jacket |
| Class | ANSI Class 3 |
| Closure Type | Zipper |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Safety Jacket |
| Color | Green |
| Number of Pockets | 4 |
| Brand | Global Industrial |