Features:
- Rugged and energy efficient 0.54 hp (400 W) motor for better productivity
- Adjustable speed regulator & lock-off throttle
- Square handle design for greater comfort
Weights & Dimensions
| Length | 5-3/4 |
| Weight | 1 lbs |
| Collet Size | 1/4 |
Product Details
| RPM | 24000 rpm |
| CFM | 21 CFM |
| Horsepower | 0.54 HP |
| Color | Silver |
| Tool Type | Die Grinder |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Material | Aluminum/Composite Over-Sleeve |
| Description | Air Straight Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | T019704 |
| Free Speed | 24000 rpm |
| Exhaust | Rear |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 2 yr |