Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493602

Global Industrial™ 430 Stainless Steel Table, 36 x 30", Undershelf, 2" Backsplash

Product Description
The 430 series workbench with stainless steel top is perfect for all light duty applications, requiring the convenience and durability of stainless steel. The work surface has 2 heavy ga channel supports for added stability. It has a 2"H backsplash and hemmed safety edges. The galvanized steel tubular legs are 1-5/8" in diameter with 1" adjustable leveling feet with optional casters (Model 493571) for mobility. The optional drawer (Model 319129) measures 15"W x 20"D x 5"H and fits all models. The 500 lbs weight capacity is evenly distributed.

PRICE
$175.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height35 in
Weight Capacity500 lbs
Gauge18 ga
Nominal Height35 in
Backsplash Height2 in

Product Details

Assembly RequiredYes
Leg StyleRound Tubular Leg
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number493602
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Galvanized Steel
Leg Material1-5/8" Galvanized Steel
BrandGlobal Industrial
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf & Backsplash
Mobile or StationaryStationary
Leg TypeFixed
Base MaterialGalvanized Steel
Top Material430 Stainless Steel

Compliance & Certifications

CertificationsNSF