Global Industrial
Model # :WB319056
Global Industrial 430 Stainless Steel Table, 60 x 30", Undershelf
|
Questions & Answers (0)
Product Description
✓ Impressive support up to 500 lbs
✓ Easy assembly with the use of an allen wrench
✓ Galvanized lower shelf adjusts up or down
The Global Industrial™ Workbench with 18-Gauge Type 430 Stainless Steel Top and Undershelf is perfect for all light-duty applications. The work surface has 2 heavy-gauge channel supports for added stability to support the top. The workbench has hemmed safety edges and a galvanized lower shelf that is fully adjustable. Its tubular legs are 1-5/8" diameter with 1" adjustable leveling feet with optional casters (Model 493571) for mobility. The optional drawer (Model 319129) measures 15"W x 20"D x 5"H and fits all models. The 500 lbs weight capacity is evenly distributed.
PRICE
$215.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 500 lbs |
| Nominal Height | 35 in |
| Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf |
| Leg Style | Round Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 319056 |
| Primary Use | Foodservice & Medical Facilities |
| Base Material | Galvanized Steel |
| Shelf Material | 18 Ga. Galvanized Steel |
| Leg Material | 1-5/8" Galvanized Steel |
| Top Material | 430 Stainless Steel |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | NSF |