✓ Fixed and 70° oscillating options with tilting head.
✓ Moves 4,550 CFM.
The 1/6 HP Global Industrial 18" Oscillating Wall-Mount Fan provides refreshing air flow without taking up valuable floor space in any setting like loading docks, offices, schools, offices, and kitchens. It has an efficient 3-speed open-air over PSC-type ball bearing motor that is permanently lubricated and quiet metal fan blades that are balanced for optimum air distribution and enclosed in steel wire guards for safety with a safety-clutch oscillating mechanism that prevents jamming. A simple pushbutton gives you the option to keep the head fixed in one direction or 70° oscillating operation with the ability to tilt it for perfect air-flow placement. Pull chain on/off. Meets OSHA and UL507 standards. Limited 1-Year Warranty.