Global Industrial
Model # :WB641313SS
Global Industrial Perforated Stainless Steel Round Trash Can, 20 Gallon
|
Questions & Answers (0)
Product Description
Receptacles are ideal for indoor and outdoor applications in offices, schools, universities, recreational complexes, parking facilities, shopping centers and more. Constructed of heavy duty 20 gauge steel for long lasting durability. Attractive perforated design with solid steel middle ring. The plastic, flat top lid features a large diameter opening for waste disposal access. Perforated design with 1/4" holes. Includes removable plastic liner, and security cable. 20 gallon capacity. Satin stainless finish.
PRICE
$485.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 34-1/4 in |
| Weight | 30 lbs |
| Diameter | 15-1/2 in |
Product Details
| Assembly Required | No |
| Type | Perforated Trash Can |
| Liner Material | Plastic |
| Color | Silver |
| Lid Color Family | Black |
| Lid | Yes |
| Capacity | 20 gal |
| Includes | Liner, Cable Tie, Lid |
| Lid Type | Flat Open Lid |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 641313SS |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Global Industrial |