Global Industrial
Model # :WBB3776370
Global Industrial 24" Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 3/10 HP, 7,700 CFM
Write a Review
|
Questions & Answers (0)
Product Description
✓ 2-speed Totally Enclosed Non-Ventilated (TENV) 3/10 HP motor
✓ Black Powder Coated Zinc Plated Grille- UV Resistant
✓ Includes two 1-1/2" pipes for fan and ceiling-mounting hardware
Add the Global Industrial 24" Outdoor Rated Oscillating Ceiling Mount Fan to your warehouse facility to receive convenient cooling from above at 2 different speeds. Totally Enclosed Non-Ventilated (TENV) 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. This oscillating fan uses a 70° oscillating sweep, and allows fixed head positioning. Black Powder Coated Zinc Plated Grille- UV Resistant. ETL and cETL Listed and conforms to UL507 Standard. Ceiling Mount suspends from ceiling. Includes two 1-1/2" pipes for fan and ceiling-mounting and hardware. Wall fan includes a 9.8' GFCI Type Plug. 1-Year Limited Warranty.
✓ Black Powder Coated Zinc Plated Grille- UV Resistant
✓ Includes two 1-1/2" pipes for fan and ceiling-mounting hardware
Add the Global Industrial 24" Outdoor Rated Oscillating Ceiling Mount Fan to your warehouse facility to receive convenient cooling from above at 2 different speeds. Totally Enclosed Non-Ventilated (TENV) 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. This oscillating fan uses a 70° oscillating sweep, and allows fixed head positioning. Black Powder Coated Zinc Plated Grille- UV Resistant. ETL and cETL Listed and conforms to UL507 Standard. Ceiling Mount suspends from ceiling. Includes two 1-1/2" pipes for fan and ceiling-mounting and hardware. Wall fan includes a 9.8' GFCI Type Plug. 1-Year Limited Warranty.
PRICE
$319.95
1
1
Available on or around 11/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 20 in |
| Height | 27 in |
| Weight | 38 lbs |
| Cord Length | 9.8 ft |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 2 |
| Number of Blades | 3 |
| CFM Low | 5,950 CFM |
| Motor Type | Totally Enclosed Non-Ventilated |
| Mounting Location | Ceiling |
| Wattage | 200 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 293057 |
| Indoor/Outdoor | Outdoor |
| Sound Level | 67 |
| Brand | Global Industrial |
| RPM | 1100 rpm |
| Type | Outdoor Rated Fan |
| CFM | 5950/7700 CFM |
| Horsepower | 3/10 HP |
| Color | Black |
| Amperage | 1.6 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 7700 CFM |
| Description | Powder Coated Zinc Plated Grille- UV Resistant |
| Oscillating/Non Oscillating | Oscillating |
| Power Cord Type | GFCI Type Plug |
| Motor Insulation | Class E |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed, OSHA, UL507 |