This Heavy-Duty 17" Scrub Brush is compatible with the Global Industrial Auto Floor Scrubber with Traction Drive, model 641840.
Global Industrial
Model # :WBRP8503
Heavy-Duty 17" Scrub Brush for Global Industrial 34" Auto Floor Scrubber 641840
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 17 in |
Product Details
| Type | Heavy Duty Brush |
| Application | Scrubbing |
| Manufacturers Part Number | RP8503 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Accessory Type | Brush |
| For Use With | 641840 |
| Brand | Global Industrial |