Bissell Commercial 17" Union Mix Scrub Brush
Write a Review
|
Questions & Answers (0)
Product Description
Bissell Commercial 17" Union Mix Scrub Brush for Lowboy Floor Machine.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 17 in |
Product Details
| Type | Scrub Brush |
| Material | Plastic |
| Package Quantity | 1 |
| Description | For Lowboy Floor Machine |
| Color | Brown |
| Application | Scrubbing |
| Manufacturers Part Number | 82010 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Bissell Commercial |